Shop All General Purpose Metal Shelving
New Age
99564 24'' x 96'' Adjustable Aluminum Solid Shelf
Mfr # 30A99564
Zoro # G011591280
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30A99564
- Zoro # G011591280
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Store a variety of products with this New Age 99564 24'' x 96'' adjustable aluminum solid shelf. This shelf is constructed of durable aluminum and is able to hold up to 400 lb. of weight. It is ideal for storing light to medium weight products such as cleaning supplies boxed ingredients or office supplies.This adjustable shelf is corrosion- and rust-resistant for long-lasting use. It boasts welded corner collars and is reinforced with 2 1 1/2'' aluminum wall tubes. It features a solid aluminum top while its marine edge design contains any leaks that may occur for easy cleanup and maintenance. Interchangeable with other New Age adjustable shelving styles sold separately you'll enjoy the versatility that this shelf offers.Overall Dimensions:Length: 96''Width: 24''Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- New Age General Purpose Metal Shelving