Shop All Platform Trucks
New Age
60 1/2'' x 30'' x 44 1/2'' U-Shaped Platform Truck - 2000 lb. Capacity 99324
Mfr # 30A99324
Zoro # G011519734
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30A99324
- Zoro # G011519734
- Country of Origin United States
- Category Platform Trucks
Description
For a durable yet lightweight option for moving products look no further than this New Age 60 1/2'' x 30'' x 44 1/2'' U-shaped platform truck! This truck is ideal for transporting product and supplies and it is great for use in manufacturing facilities and distribution centers. It boasts a durable yet lightweight welded aluminum construction that is built for long-lasting use without adding unnecessary weight to your load. Plus it's easy to maneuver thanks to 4 8'' platform type casters 2 swivel casters on the front for multi-directional movement and 2 rigid casters on the back for reliable load bearing.This truck includes a large platform with a 2000 lb. capacity that is perfect for holding a variety of different products. Its U-shaped rounded nose helps avoid damage to walls and doors while its 3 3/4'' C-channel deck helps stop product from falling through the platform. Its removable 1 1/2'' diameter pipe handle allows for a comfortable grip to minimize user fatigue. This lightweight yet durable platform truck is sure to be a favorite in any industrial setting.Overall Dimensions:Length: 60 1/2''Width: 30''Height: 44 1/2''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT6)
- New Age Platform & Panel Trucks