Shop All Platform Trucks
New Age
48 1/2'' x 20'' x 44 1/2'' U-Shaped Platform Truck - 2000 lb. Capacity 99321
Mfr # 30A99321
Zoro # G511519784
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30A99321
- Zoro # G511519784
- Country of Origin United States
- Category Platform Trucks
Description
For a durable yet lightweight option for moving products look no further than this New Age 48 1/2'' x 20'' x 44 1/2'' U-shaped platform truck! This truck is ideal for transporting product and supplies and it is great for use in manufacturing facilities and distribution centers. It boasts a durable yet lightweight welded aluminum construction that is built for long-lasting use without adding unnecessary weight to your load. Plus it's easy to maneuver thanks to 4 8'' platform type casters 2 swivel casters on the front for multi-directional movement and 2 rigid casters on the back for reliable load bearing.This truck includes a large platform with a 2000 lb. capacity that is perfect for holding a variety of different products. Its U-shaped rounded nose helps avoid damage to walls and doors while its 3 3/4'' C-channel deck helps stop product from falling through the platform. Its removable 1 1/2'' diameter pipe handle allows for a comfortable grip to minimize user fatigue. This lightweight yet durable platform truck is sure to be a favorite in any industrial setting.Overall Dimensions:Length: 48 1/2''Width: 20''Height: 44 1/2''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Can (DT760CGNT)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- WESCO Steel Platform Truck (272266)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Platform Truck, 3600 lb., 62" L x 24" W (NB6W-2460-6PY)
- LITTLE GIANT Mobile Sheet Rack (SR-3648-6PHBK)
- New Age Platform & Panel Trucks