Shop All Dunnage Racks
New Age
36'' x 18'' x 12'' Aluminum Heavy-Duty Dunnage Rack - 3000 lb. Capacity 2020
Mfr # 30A2020
Zoro # G311519748
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30A2020
- Zoro # G311519748
- Country of Origin United States
- Category Dunnage Racks
Description
Keep your inventory organized and off the floor with this New Age 36'' x 18'' x 12'' aluminum heavy-duty dunnage rack! Boasting a 3000 lb. weight capacity this rack is ideal for storing heavy items. The slatted design allows for increased airflow which helps to prevent the buildup of moisture and odors.This unit boasts a corrosion- and rust-resistant aluminum design for long-lasting use. This unit features a framework constructed of 1 1/2'' x 1 3/4'' wall tubing while its 4 legs are sealed with welded aluminum caps for enhanced stability. This durable rack is great for use in many industrial and commercial settings!Overall Dimensions:Length: 36''Width: 18''Height: 12''Weight Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- New Age Dunnage Racks