Shop All Dunnage Racks
New Age
2424SB Solid Brute Series 24'' x 24'' Adjustable Aluminum Solid Shelf
Mfr # 30A2424SB
Zoro # G411639520
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand New Age
- MFR # 30A2424SB
- Zoro # G411639520
- Country of Origin United States
- Category Dunnage Racks
Description
Store a variety of products with this New Age 2424SB Solid Brute Series 24'' x 24'' adjustable aluminum solid shelf. This shelf is constructed of heavy-duty aluminum and is able to hold up to 800 lb. of weight. It is ideal for storing medium to heavy items such as paint bulk ingredients and equipment.This adjustable shelf is corrosion- and rust-resistant for long-lasting use. It can be used in a variety of settings such as refrigerators and freezers displays and back-of-house storage. It features a solid aluminum top that is removable for easy cleanup and maintenance. Interchangeable with other New Age adjustable shelving styles sold separately you'll enjoy the versatility that this shelf offers.Overall Dimensions:Length: 24''Width: 24''Capacity: 800 lb.
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
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (30250SCLAR)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- New Age Dunnage Racks