Shop All General Purpose Metal Shelving
New Age
2048S 20'' x 48'' Adjustable Aluminum Solid Shelf
Mfr # 30A2048S
Zoro # G311591102
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30A2048S
- Zoro # G311591102
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Store a variety of products with this New Age 2048S 20'' x 48'' adjustable aluminum solid shelf. This shelf is constructed of durable aluminum and is able to hold up to 400 lb. of weight. It is ideal for storing light to medium weight products such as cleaning supplies boxed ingredients or office supplies.This adjustable shelf is corrosion- and rust-resistant for long-lasting use. It boasts welded corner collars and is reinforced with 2 1 1/2'' aluminum wall tubes. It features a solid aluminum top while its marine edge design contains any leaks that may occur for easy cleanup and maintenance. Interchangeable with other New Age adjustable shelving styles sold separately you'll enjoy the versatility that this shelf offers.Overall Dimensions:Length: 48''Width: 20''Capacity: 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 64 Bins (DD1122)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- AIGNER INDEX Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 (TR-1754)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 5-Shelf, DuroSeal, 24x30x74 (A425PW)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- New Age General Purpose Metal Shelving