Shop All Platform Trucks
New Age
18'' x 56'' Folding Bulk Delivery Platform Truck with 8'' Casters
Mfr # 30ABDT18568B
Zoro # G511519890
product price: $1,846.99
/ea
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30ABDT18568B
- Zoro # G511519890
- Country of Origin United States
- Category Platform Trucks
Description
For maximum transport and storage efficiency look no further than this New Age 18'' x 56'' folding bulk delivery platform truck with 8'' casters and dual brake system - 1200 lb. capacity BDT18566B. This unit is expertly designed to provide smooth maneuverability paired with convenient storage when not in use. It features a durable welded aluminum construction that can withstand the rigors of industrial use while providing a lightweight feel for easy handling. Boasting a working deck space of 18'' x 56'' and an impressive 1200 lb. weight capacity you'll appreciate the efficiency this platform truck offers when making deliveries or transporting bulk goods around your facility.This unit features a unique folding design that allows for convenient storage with minimal space required. Its 6 8'' casters allow for smooth mobility on a variety of surfaces and it features a convenient zero-turn design that makes this platform truck an excellent choice for use in tight spaces. For added safety and stability this unit comes equipped with a dual brake system on its center rigid wheels. Great for warehouses breweries and delivery services this efficient and durable platform truck is sure to become the standard for your business.Overall Dimensions:Length: 61''Width: 18''Height: 63''Folded Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. (LL185)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Platform Truck, 400 lb., Handle Folding (AFT-30-NM)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- SAFCO Tuff Truck, Large Platform Truck (4063)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24486MR95)
- New Age Platform Trucks