Shop All Platform Trucks
New Age
18'' x 56'' Folding Bulk Delivery Platform Truck with 8'' Casters - 1200 lb. Capacity BDT18568
Mfr # 30ABDT18568
Zoro # G211583269
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 30ABDT18568
- Zoro # G211583269
- Country of Origin United States
- Category Platform Trucks
Description
For maximum transport and storage efficiency look no further than this New Age 18'' x 56'' folding bulk delivery platform truck with 8'' casters - 1200 lb. capacity BDT18568. This unit is expertly designed to provide smooth maneuverability paired with convenient storage when not in use. It features a durable welded aluminum construction that can withstand the rigors of industrial use while providing a lightweight feel for easy handling. Boasting a working deck space of 18'' x 56'' and an impressive 1200 lb. weight capacity you'll appreciate the efficiency this platform truck offers when making deliveries or transporting bulk goods around your facility.This unit features a unique folding design that allows for convenient storage with minimal space required. Its 6 8'' casters allow for smooth mobility on a variety of surfaces and it features a convenient zero-turn design that makes this platform truck an excellent choice for use in tight spaces. Great for warehouses breweries and delivery services this efficient and durable platform truck is sure to become the standard for your business.Overall Dimensions:Length: 61''Width: 18''Height: 63''Folded Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- KANTEK Wide Three Shelf Desk-side Mobile Printer Stand w/Organizing Drawer (PS640)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- New Age Platform Trucks