Shop All Identification Labels
Nevs
Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2"
Mfr # NEV81074
Zoro # G2608904
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nevs
- MFR # NEV81074
- Zoro # G2608904
- Country of Origin United States
- Category Identification Labels
Description
Flag labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. 120 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- NEVS GHS Pictogram Label - Health Hazards 4" x 4" (GHS-44-HH)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Orange w/Black (NRB-ORANGE)
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- NEVS Hourly IV Tubing Label - I.V. Set 24 Hours Only7/8"x3" Flr Pink w/Blk (NTUBE-1802)
- NEVS ISBT 128 Blank Direct Thermal 2" x 2" (BBC-DT-22-1)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- Nevs Identification Labels