Shop All Heating Cables
Neverfreeze
Heat Cable
Mfr # NFHCP-40F
Zoro # G2006868
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket
- Standards UL Listed
- Includes Connector
- Overall Length 8 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neverfreeze
- MFR # NFHCP-40F
- Zoro # G2006868
- Country of Origin United States
- Category Heating Cables
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 1/2 in |
Details
Item | Heat Cable |
For Use With | ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket |
Standards | UL Listed |
Includes | Connector |
Material | Metal, Plastic |
Description
Heat Cable, For Use With ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket, Includes Connector, Standards UL Listed, Metal, Plastic, Overall Length 8 1/2 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- DIAL MFG Coating Evap Cool Qt (5347)
- HONEYWELL Vr8300A4508 24V Standing Pilot (VR8300A450)
- NEVERFREEZE Heat Cable (NFHC-40F)
- FIBERTHERMICS Heating Cables, 120VAC, 30 ft. Length, 0.7 A (IT3003-120)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROST KING Heat Cable Electric 60 Ft (RC60)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- NVENT nVent 777445-000 RAYCHEM Frostex Self-Regulating Pipe Heating Cable - 100' Spool (777445-000)
- EASY HEAT Cable Kit Roof Deice160' (ADKS-800)
- Neverfreeze Heating Cables