Shop All Heating Cables
Neverfreeze
Heat Cable
Mfr # NFHC-40F
Zoro # G2006877
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket
- Standards UL Listed
- Overall Length 8 1/2 in
- Overall Width 3/8 in
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neverfreeze
- MFR # NFHC-40F
- Zoro # G2006877
- Country of Origin United States
- Category Heating Cables
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 3/8 in |
Details
Item | Heat Cable |
For Use With | ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket |
Standards | UL Listed |
Material | Metal, Plastic |
Description
Heat Cable, For Use With ThermoSoft Ultra Flexible Fiber Thermics Heat Cable and ThermoSoft Ultra Flexible Fiber Thermics Heat Blanket, Standards UL Listed, Metal, Plastic, Overall Length 8 1/2 in, Overall Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14301.8 12PK)
- ILC FILTER 20X24X1 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LH8-7)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 8" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt (DR-9FH2300)
- DR INFRARED HEATER Heating Cables for Pipes and Roof De-Icing, Self-Regulating with Thermostat, 120-Volt/72-Watt/6 ft. (DR-9RC1006)
- FREEZE FREE Heat Cable Pipe 5'System (10805)
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000876)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- Neverfreeze Heating Elements