Shop All Pump Parts
Netzsch
Stator, Viton, For 5NYF2, 5NYF8, 5NYFG4
Mfr # 176134
Zoro # G1510196
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 5NYF2, 5NYF8, 5NYFG4
- Product Type Stator
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # 176134
- Zoro # G1510196
- Country of Origin Germany
- Category Pump Parts
Details
Item | Stator |
Type | Viton |
For Use With | 5NYF2, 5NYF8, 5NYFG4 |
Product Type | Stator |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Stator, Product Type Stator, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Wet End Kit (476.171.360)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- DAYTON Bearing (PPTCOL10G)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- NETZSCH Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8 (612081)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- DAYTON Low Crown Acorn Nut (PPL3601G)
- SANDPIPER Repair Kit, Buna, Fluid, For 1/2 In Pump (476.202.360)
- Netzsch Pump Parts