Shop All Pump Parts
Netzsch
Stator, Viton, For 5NYF1, 5NYF7, 5NYG3
Mfr # 177380
Zoro # G2136075
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 5NYF1, 5NYF7, 5NYG3
- Product Type Stator
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # 177380
- Zoro # G2136075
- Country of Origin Multiple
- Category Pump Parts
Details
Item | Stator |
Type | Viton |
For Use With | 5NYF1, 5NYF7, 5NYG3 |
Product Type | Stator |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Stator, Product Type Stator, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 230 GPM (E3AA5T5A0C-ATEX)
- ZOELLER Power Cord (004700)
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- IFM Sensing Probe, 63 In (E43210)
- NETZSCH Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8 (612081)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- T-H MARINE T-H Marine 50234600 Stainless Steel Wire Mesh Strainer (50234600)
- ALFA LAVAL Seal Kit #1 Buna C218/C328 Series Tri-Clover & Ampco (C218/C328-1)
- DAYTON Valve Seat (780138)
- Netzsch Pump Parts