Shop All Pump Parts
Netzsch
Rotor, SS, For 5NYF6, 5NYFG2, 5NYG8
Mfr # 955822
Zoro # G0961231
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 5NYF6, 5NYFG2, 5NYG8
- Product Type Rotor
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # 955822
- Zoro # G0961231
- Country of Origin Multiple
- Category Pump Parts
Details
Item | Rotor |
Type | Stainless Steel |
For Use With | 5NYF6, 5NYFG2, 5NYG8 |
Product Type | Rotor |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Rotor, Product Type Rotor, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP20 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow (4220)
- HARTELL Laundry Tray/Sink Pump System, 1/8 HP (LTA-1)
- WAYNE Wayne Pumps CDU790 0.33 HP Submersible Sump Pump (6243224)
- LIBERTY PUMPS Pump Control System, Duplex, 230V (PDC-230)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- NETZSCH Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8 (612081)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- GRUNDFOS Well Pump, 1-1/2 HP, 200/240V, 3/4 HP (96160142)
- ARO Major Air Valve Kit (637395-1)
- Netzsch Pump Parts