Shop All Pump Parts
Netzsch
Rotor, SS, For 5NYF5, 5NYFG1, 5NYG7
Mfr # NMP5022978
Zoro # G1411566
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 5NYF5, 5NYFG1, 5NYG7
- Product Type Rotor
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # NMP5022978
- Zoro # G1411566
- Country of Origin Multiple
- Category Pump Parts
Details
Item | Rotor |
Type | Stainless Steel |
For Use With | 5NYF5, 5NYFG1, 5NYG7 |
Product Type | Rotor |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Rotor, Product Type Rotor, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- ACTION PUMP EZI-Action® 25/5 Drum Pump with C69 Fitting - FDA Food Grade (25/5)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- NETZSCH Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8 (612081)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- DAYTON Cord Set, 14/3, 8 Ft., 115V (139486A)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1 In. (IAS-1)
- Netzsch Pump Parts