Shop All Pump Parts
Netzsch
Rotor, SS, For 5NYF3, 5NYF9, 5NYG5
Mfr # NDB4926834
Zoro # G3361644
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 5NYF3, 5NYF9, 5NYG5
- Product Type Rotor
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # NDB4926834
- Zoro # G3361644
- Country of Origin Brazil
- Category Pump Parts
Details
Item | Rotor |
Type | Stainless Steel |
For Use With | 5NYF3, 5NYF9, 5NYG5 |
Product Type | Rotor |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Rotor, Product Type Rotor, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR4204H)
- PULSATRON Pump Keep on Pumping Repair Kit PHC1 (K4PHC1)
- ASPEN Mini Tank Pump 230 Volt (83941)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- NETZSCH Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8 (612081)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- DAYTON Hex Nut, 3/8-16 Br (PP60222G)
- DAYTON Knob, 5/16-18 x 1.00 In (PP60403G)
- Netzsch Pump Parts