Shop All Progressive Cavity Pumps
Netzsch
Metering Pump, 7/8 HP, 230/460VAC, 234 gph
Mfr # MSVS0276090AL000
Zoro # G1676166
product price: $3,652.99
/ea
Free Shipping & Returns
$3,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. RPM 92
- Max. RPM 1,105 RPM
- Required HP @ Lower RPM 7/8 hp
- Max. Viscosity 1000 cps
- Series NM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # MSVS0276090AL000
- Zoro # G1676166
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Particle Size | 8 mm |
Length (In.) | 27 in |
Height (In.) | 7 in |
Width (In.) | 7 in |
Overall Width | 7 in |
Overall Height | 7 in |
Overall Length | 27 in |
Solid Diameter (Maximum) | 8 mm |
Intake Connection Size | 1 1/8 in |
Discharge Connection Size | 1 1/4 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/4 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Intake Connection Size 1 1/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 130 Degrees F, Motor Speed (Maximum) 1,105 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 1,000 cps, Nameplate Voltage 115/230V AC, Solid Diameter (Maximum) 8 mm, Horsepower (Maximum) 7/8 hp, Frequency 60 Hz, Includes Manual
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Suction/Discharge Tubing 100Ft 3/8In White (MALT010)
- TACO Cartridge, For 4PC80 (0012-011RP)
- DAYTON Pump Repair Kit, PTFE, Fluid, 1 In. (22A612)
- SPRINGER PARTS Fla. Clamp Gasket 10 BUNA; Replaces Part# 40MOFU-10 (40MOFU-10SP)
- MOYNO Progressive Cavity Pump, 100 psi (33201)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- GOULDS WATER TECHNOLOGY ESV STAINLESS 1-1/4IN 26GPM 1.5HP 1-1/4IN 230/460V-AC MULTI-STAGE PUMP (5SV4FA30)
- Netzsch Progressive Cavity Pumps