Shop All Progressive Cavity Pumps
This Product is Discontinued
Netzsch
Metering Pump, 1/3 HP, 90VDC, 78 gph (Discontinued)
Mfr # MSVS0078180DS000
Zoro # G3408106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 30
- Max. RPM 600 RPM
- Required HP @ Lower RPM 1/3 hp
- Max. Viscosity 1000 cps
- Series NM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # MSVS0078180DS000
- Zoro # G3408106
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Particle Size | 8 mm |
Length (In.) | 31 in |
Height (In.) | 7 in |
Width (In.) | 7 in |
Overall Length | 31 in |
Overall Height | 7 in |
Overall Width | 7 in |
Solid Diameter (Maximum) | 8 mm |
Discharge Connection Size | 1 1/4 in |
Intake Connection Size | 1 1/8 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/4 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Intake Connection Size 1 1/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 130 Degrees F, Motor Speed (Maximum) 600 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 1,000 cps, Nameplate Voltage 90 V DC, Solid Diameter (Maximum) 8 mm, Horsepower (Maximum) 1/3 hp, Frequency 60 Hz, Includes Manual, Media Temperature (Minimum) 23 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.