Shop All Pump Parts
Netzsch
Joint Kit, For 5NYF1-5NYF9, 5NYG0-5NYG8
Mfr # 612081
Zoro # G0710805
original price:
$239.42
5% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 5NYF1 to 5NYF9, 5NYG0 to 5NYG8
- Includes Rubber Seal And Pins
- Product Type Joint Kit
- Compatible with Pump Type Progressive Cavity Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netzsch
- MFR # 612081
- Zoro # G0710805
- Country of Origin Multiple
- Category Pump Parts
Details
Item | Joint Kit |
Type | Viton |
For Use With | 5NYF1 to 5NYF9, 5NYG0 to 5NYG8 |
Includes | Rubber Seal And Pins |
Product Type | Joint Kit |
Compatible with Pump Type | Progressive Cavity Pump |
Description
Joint Kit, Includes Rubber Seal And Pins, Product Type Joint Kit, Compatible with Pump Type Progressive Cavity Pump
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Model LPH7SA-WTT3-XXX Metering Pump, Series E Plus (E+), 240 GPD @ 35 PSI, Dual Manual Con (LPH7SA-WTT3-XXX)
- DWYER INSTRUMENTS Flowmeter, 550 Scfm Air (VFC-122-EC)
- DAYTON Pedestal Pump, Cast Iron, 3 HP (5PXX8)
- ARO O-Ring, 93282 (93282)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- NETZSCH Seal, Viton, For 5NYF1-5NYF9, 5NYG0-5NYG8 (4924396)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- ARO Plug (93086)
- PULSAFEEDER Tubing 8 ft. (41403)
- K2 PUMPS 4 in. Well Seal, 1 in. and 1-1/4 in. Double Drop, Model (AWS2400125K)
- Netzsch Pump Parts