Shop All Ethernet Switches
Netgear
Switch 5-Port 10/100/1000MBPS, GS105NA
Mfr # GS105NA
Zoro # G4535222
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.2"
- Depth 4.1"
- Height 1"
- Power Consumption 14.40 W
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # GS105NA
- Zoro # G4535222
- UPC # 606449029697
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6.2" |
Depth | 4.1" |
Height | 1" |
Details
Power Consumption | 14.40 W |
Product Type | Ethernet Switch |
Power Source | AC Adapter |
System Requirements | UTP Category 5 cables or better, Network card for each PC or server (e.g. GA302T) |
Description
The NETGEAR GS105, 5-Port Gigabit Ethernet Switch lets you build a system that provides dedicated, auto-switching 1000, 100, or 10Mbps connections so you can move even very large files across your network instantly--up to 2000Mbps on each port.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18162 AC-DC Adapter Charger Cord (010-SPS-18162)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- TYCON SYSTEMS PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout (TP-SW5G-NC)
- MOXA Sfp Module W/ 1 1000BasesfpPort W/ Lc Connector For 30Km, Sfp-1Glhlc-T (SFP-1GLHLC-T)
- MOXA Mgd Full Gigabit Eth. Swtch 10/100/1000Baset(X), Eds-G516E-4Gsfp-T (EDS-G516E-4GSFP-T)
- MOXA Unmgd Eth. Swtch W/ 7 10/100Baset(X)Ports, M1Eds208Amst (EDS-208A-M-ST)
- Netgear Ethernet Switches