Shop All Networking Hardware
Netgear
Netgear RBK852-100NAS Orbi Whole Home Tri-Band Mesh Wi-Fi 6 System
Mfr # RBK852-100NAS
Zoro # G503931945
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # RBK852-100NAS
- Zoro # G503931945
- UPC # 606449146042
- Country of Origin China
- Category Networking Hardware
Description
Orbi WiFi 6 is a Tri-Band WiFi System built with the latest and fastest WiFi 6 technology to provide the ultimate smart home experience with WiFi coverage and connection capacity beyond belief. Keep ALL your WiFi connections strong, in every room, all the time with enough bandwidth for all your devices, multiple 4K/8K UHD streaming video, music for your WiFi connected speakers, fast online game play, smart lights, WiFi security devices and more.
Features- Whole Home Mesh Wi-Fi - 2-pack Wi-Fi router and single satellite covers up to 6+ bedrooms and over 5,000 sq. ft.
- Cutting Edge Performance - Get 20 Streams of Wi-Fi 6 and speeds up to 6 Gbps
- Greater Capacity and Battery Life
- Enjoy 4X more connection capacity than Wi-Fi 5 with improved efficiency for longer device battery life
- Antenna Form Factor: Internal
- Clock Speed: 2.2 GHZ
- Connectivity Technology: Wired, Wireless
- Wi-Fi System Components: Extender, Router
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7320)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- SYNOLOGY RackStation 4-bay Rackmount NAS for Enterprises (RS1619XS+)
- UNIDEN Uniden MB3756 Linear I.C. Fujitsu (MB3756)
- SPARK Worksurface Snow Network Security (SP2993789)
- MOXA 16Ports Modbus Gateway, Dual Ac Power Input (MGate MB3660-16-2AC)
- DICO Dico 7600217 Drill Mount for Portable Drills (7600217)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- ALLIED TELESIS Taa, Gig Pci-Express Fiber Adapter Card; Wol, Lc Connector; (AT-2914SX/LC-901)
- Netgear Networking Hardware