Netgear CM700-100NAS High Speed Cable Modem
Mfr # CM700-100NAS
Zoro # G903957583
Product Information
Description
With download speeds of up to 1.4 Gbps, the CM700 High Speed DOCSIS 3.0 Cable Modem from Netgear is an ideal modem for streaming HD multimedia content, online gaming, and more. This CableLabs Certified DOCSIS 3.0 Netgear modem comes compatible with a wide range of cable providers and has been tested to work with both Charter and Time Warner Cable services. Installation is simple as this device comes equipped with a single coaxial cable and one Gigabit Ethernet port. Once installed, users benefit from 32 downstream and 8 upstream channels supporting the 1.4 Gbps download speed while 8MB of NOR flash memory and 128MB of RAM ensure the modem operates smoothly. Note that the maximum download speed depends on the customer's ISP.
Features- Works with U.S. cable Internet providers Charter, Time Warner Cable & more (not compatible with cable-bundled voice services)
- 32 downstream and 8 upstream channels providing efficient and reliable Internet access
- Designed to meet DOCSIS 3.0 specifications and backward compatible with DOCSIS 2.0 networks
- IPv6 next generation Internet addressing support
- Gigabit Ethernet port with auto-sensing technology
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 750 VT750DC A B Shadow Spirit 2001-2007 (YTZ14S78)
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- ILC Replacement For DAYTONA 12AA750NM (1/2AA-750NM)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- BLACK BOX 6-Port (Ms-6) Modem Splitter (TL074A-R4)
- BLACK BOX Db9, 2 To 1, Tlsi Modem (TL115A)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- Netgear Modems