Shop All Modems
Netgear
Netgear CM500-100NAS CM500 Docsis 3.0 High Speed Cable Modem
Mfr # CM500-100NAS
Zoro # G103847790
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Feature
- CableLabs DOCSIS 3.0 Certified to work with cable Internet providers like Comcast XFINITY
- High-speed cable Internet access-Up to 680Mbps
- Supports 16 download & 4 upload channels simultaneously for reliable Internet access even during peak hours
- Eliminate monthly rental fees
- Gigabit Ethernet port for faster access and downloads
- High Speed Cable Modem-DOCSIS 3.0
- Ethernet cable
- Power adapter
- Quick install guide
- Type: Cable Modem
- Interface: Ethernet Port
- Cable Interface: CATV-Coaxial connector, female
- Standards: DOCSIS 3.0
- Max Transmission Rate: Up to 680 Mbps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Deadset Mole Trap (M9015)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- ILC Replacement for Kodak Instamatic-m80 replacement light bulb lamp (INSTAMATIC-M80 KODAK)
- EDGE MEMORY 4Gb Microsdhc Class 10 Memory Card W/ Adapter (PE249083)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- ARRIS SURFboard SB8200 DOCSIS 3.1 Gigabit Cable Modem (1000205)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- ARRIS SURFboard SBG7400AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000548)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- Netgear Modems