Netgear

Netgear 2 X 40GBase X Qsfp Pcd


product price: $686.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Supports 40 Gigabit Ethernet Networking, Fits into one front slot of M4300-96X Modular Managed Switch, M4300-96X offer 12 slots in 2RU for 8x10G or 2x40G port cards, Warranty: Limited Lifetime
  • Color Silver
  • Includes Netgear APM402XL 2x40G QSFP+ Port Card
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Features Supports 40 Gigabit Ethernet Networking, Fits into one front slot of M4300-96X Modular Managed Switch, M4300-96X offer 12 slots in 2RU for 8x10G or 2x40G port cards, Warranty: Limited Lifetime
Color Silver
Includes Netgear APM402XL 2x40G QSFP+ Port Card

Description

  • •Expansion Module is the single answer to all your desired and specified application execution needs
  • •With 40GBase-X technology, enjoy up to 40Gbps data transfer rate over supported network cable
  • •40Gigabit Ethernet - Designed to provide high-performance Ethernet connection while minimizing power and CPU cycles' utilization
  • •Optical Fiber media support for a dependable and productive connectivity
  • •Expansion Module with data networking application/usage for reliability and maximum efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.