Shop All Computer Power Supplies
Netgear
Netgear 1200W Power Supply Unt
Mfr # APS1200W-100NES
Zoro # G3051669
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spare or Replacement Part, For M4300 Series Switches, Up to 1200W Output Power at 100-240 VAC, C15 Connector, Power over Ethernet Capability
- Includes Netgear 1200W Modular Power Supply Unit
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # APS1200W-100NES
- Zoro # G3051669
- UPC # 606449130379
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Features | Spare or Replacement Part, For M4300 Series Switches, Up to 1200W Output Power at 100-240 VAC, C15 Connector, Power over Ethernet Capability |
Includes | Netgear 1200W Modular Power Supply Unit |
Color | Silver |
Description
- •Power supply unit for M4300-96X (PoE applications)
- •C15 connector for 110V-240V AC power input
- •Up to 1200W output power at 110/220V AC in
- •Two slots available in M4300-96X for PSU units
- •1440 W PoE Budget with 2 x APS1200W shared PSUs
- •Backed by a NETGEAR limited 5-year Hardware Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- ILC Replacement for Custom Battery Pack 14500/750/3.7v Battery (14500/750/3.7V BATTERY CUSTOM BATTERY PACK)
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- SUPERMICRO 1200/1400W 80 PLUS Platinum 1U Power Supply Module w/ PFC & PM Bus (PWS-1K43F-1R)
- Netgear Computer Power Supplies