Shop All Server Switches & Adapters
Netgear
M4300 8X8F Managed Switch
Mfr # XSM4316S-100NES
Zoro # G2808610
product price: $2,589.99
/ea
Free Shipping & Returns
$2,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 8 x 10G RJ45 Ports, 8 x 10G SFP+ Slots, 320 Gb/s Switching Capacity, 238 Mpps Forwarding Rate, Half-Width Rackmount Design, Includes Modular 250W PSU, Fan Cooled, Pre-Configured for AV-Over-IP, License-Free Layer 2 & 3 Features
- Includes Netgear ProSafe M4300-8X8F (XSM4316S) Stackable Managed Switch with 16x10G Including 8x10GBASE-T and 8xSFP+ Layer 3
- Color Black
- Standards IEEE Standards: 802.1ab, 802.1as, 802.1ax, 802.1d, 802.1p, 802.1q, 802.1qat, 802.1qav, 802.1qbb, 802.1s, 802.1v, 802.1w, 802.1x, 802.3, 802.3ad, 802.3ae, 802.3af, 802.3at, 802.3az, 802.3ba, 802.3bz, 802.3u, 802.3x
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # XSM4316S-100NES
- Zoro # G2808610
- UPC # 606449110005
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Features | 8 x 10G RJ45 Ports, 8 x 10G SFP+ Slots, 320 Gb/s Switching Capacity, 238 Mpps Forwarding Rate, Half-Width Rackmount Design, Includes Modular 250W PSU, Fan Cooled, Pre-Configured for AV-Over-IP, License-Free Layer 2 & 3 Features |
Includes | Netgear ProSafe M4300-8X8F (XSM4316S) Stackable Managed Switch with 16x10G Including 8x10GBASE-T and 8xSFP+ Layer 3 |
Color | Black |
Standards | IEEE Standards: 802.1ab, 802.1as, 802.1ax, 802.1d, 802.1p, 802.1q, 802.1qat, 802.1qav, 802.1qbb, 802.1s, 802.1v, 802.1w, 802.1x, 802.3, 802.3ad, 802.3ae, 802.3af, 802.3at, 802.3az, 802.3ba, 802.3bz, 802.3u, 802.3x |
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Series | M4300 |
Layer Supported | 3 |
Network Technology | 1000Base-X, 10GBase-X, 1000Base-T, 10GBase-T |
Port/Expansion Slots | (8) 10 Gigabit Ethernet Network, (8) 10 Gigabit Ethernet Expansion Slot |
Compatible Rack Unit | 2U |
Total Number of Network Ports | 8 |
Media Type Supported | Optical Fiber, Twisted Pair |
Expansion Slot Type | SFP+, SFP |
Number of Total Expansion Slots | 8 |
Ethernet Technology | 10 Gigabit Ethernet, Gigabit Ethernet |
Number of SFP+ Slots | 8 |
Description
This NETGEAR M4300 8X8F Managed Switch is a Layer 3 Switch powered by a Power Supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- ALARM LOCK Exit Door Alarm, Aluminum, 99dB, Alum (700X28)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-5.0T (MAX3973823)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- Netgear Server Switches & Adapters