Shop All Server Switches & Adapters
Netgear
M4300 24X24F Managed Switch
Mfr # XSM4348S-100NES
Zoro # G2809085
product price: $7,179.99
/ea
Free Shipping & Returns
$7,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Manageable, Modular, Redundant Power Supply Supported, Stack Port"
- Power Source Power Supply
- Product Type Layer 3 Switch
- Number of SFP+ Slots 10
- Expansion Slot Type SFP, SFP+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # XSM4348S-100NES
- Zoro # G2809085
- UPC # 606449110067
- Country of Origin Unknown
- Category Server Switches & Adapters
Details
Features | Features,"Manageable, Modular, Redundant Power Supply Supported, Stack Port" |
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Number of SFP+ Slots | 10 |
Expansion Slot Type | SFP, SFP+ |
Network Technology | 10GBase-X, 10GBase-T |
Media Type Supported | Twisted Pair, Optical Fiber |
Total Number of Network Ports | 24 |
Series | M4300 |
Layer Supported | 3 |
Number of Total Expansion Slots | 24 |
Port/Expansion Slots | (24) 10 Gigabit Ethernet Expansion Slot, (24) 10 Gigabit Ethernet Network |
Compatible Rack Unit | 1U |
Ethernet Technology | Gigabit Ethernet, 10 Gigabit Ethernet |
Description
This NETGEAR M4300 24X24F Managed Switch is a Layer 3 Switch powered by a Power Supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- LOGITECH Gamepad F310, 940000110 (940-000110)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- INNOVATIVE PRODUCTS OF AMERICA ADAPTER 7 ROUND TO 7 FLAT PIN (IPA7900A-5A)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- Netgear Server Switches & Adapters