Shop All Wireless Routers
This Product is Discontinued
Netgear
Ax1800 Wifi 6 Mesh Extender (Discontinued)
Mfr # EAX20-100NAS
Zoro # G9040557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 9.5"
- Width 6.7"
- Height 2.5"
- Wireless LAN Standard 802.11ax
- Product Type Wireless Range Extender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # EAX20-100NAS
- Zoro # G9040557
- UPC # 606449145335
- Country of Origin Unknown
- Category Wireless Routers
Dimensions
Depth | 9.5" |
Width | 6.7" |
Height | 2.5" |
Details
Wireless LAN Standard | 802.11ax |
Product Type | Wireless Range Extender |
Description
The NETGEAR Ax1800 Wifi 6 Mesh Extender has a depth of 9.5", width of 6.7", and height of 2.5". It is a wireless range extender with a wireless LAN standard of 802.11ax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.