Shop All Security Video Cameras
Netgear
Arlo Pro 2 Wire Free Ind/Outdr 2Pack 1080P Siren Hd Audio
Mfr # VMS4230P-100NAS
Zoro # G2524150
product price: $523.99
/pk 2, $262.00/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.9 in
- Features Features,"Ethernet, HD Recording, Night Vision, Remote Management, USB, Wireless LAN"
- Height 5 in
- Video Formats MPEG-4, H.264
- Standard Memory 128 MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # VMS4230P-100NAS
- Zoro # G2524150
- UPC # 606449128444
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Depth | 6.9 in |
Height | 5 in |
Details
Features | Features,"Ethernet, HD Recording, Night Vision, Remote Management, USB, Wireless LAN" |
Item | Video Surveillance System |
Video Formats | MPEG-4, H.264 |
Standard Memory | 128 MB |
Connectivity Technology | Wired, Wireless |
Virtual Assistant Supported | Alexa |
System Components | Camera, Base Station |
Wireless Technology | Wi-Fi |
Maximum Camera Resolution | 1920 x 1080 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- NETGEAR Arlo Pro & Arlo Go Charging Station (NE484696)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (LNO-6070R)
- UNIVIEW UNV 8MP LightHunter Mini Bullet(Light&Sound Alarm, Premier Protection, Standard, Wide Dynamic, 2.8mm, PoE (UNV-2128SB-ADF28KMC-I0)
- CAPTURE 24in LED MONITOR VGA HDMI (0E-24LED2)
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- UNIVIEW UVTC6.152.0953, Dome Pendent Mounting Pole 500mm, D32mm-520mm (TR-SE24-A-IN)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- Netgear Closed Circuit TV Systems & Accessories