Shop All Ethernet Switches
This Product is Discontinued
Netgear
8 PortGigabit Switch Unmanaged, GS110MX100NAS (Discontinued)
Mfr # GS110MX-100NAS
Zoro # G4533698
Free Shipping & Returns
This Product is Discontinued
Key Features
- Description/Special Features 8 x Gigabit Ethernet Ports, 2 x Copper Ports, 56 Gbps Switching Capacity, 41.664 Mfps Forwarding Rate, Desk / Rack / Wall Mount Form Factor
- Includes Netgear GS110MX Ethernet Switch, Ac Power Adapter (Localized to Country of Sale), Rack-Mounting Kit, Wall-Mounting Kit, Rubber Foot, Quick Install Guide
- Color Black
- Depth 4"
- Height 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # GS110MX-100NAS
- Zoro # G4533698
- UPC # 606449128864
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 4" |
Height | 1.1" |
Width | 9.3" |
Details
Description/Special Features | 8 x Gigabit Ethernet Ports, 2 x Copper Ports, 56 Gbps Switching Capacity, 41.664 Mfps Forwarding Rate, Desk / Rack / Wall Mount Form Factor |
Includes | Netgear GS110MX Ethernet Switch, Ac Power Adapter (Localized to Country of Sale), Rack-Mounting Kit, Wall-Mounting Kit, Rubber Foot, Quick Install Guide |
Color | Black |
Standards | Electromagnetic Emissions and Immunity: 47 CFR FCC Part 15, Subpart B, Class B, ICES-003:2016 Issue 6, Class B, ANSI C63.4:2014, EN 55032:2012 +AC:2013 / CISPR 32:2012 / AS/NZS CISPR 32:2013, Class B, EN 55032:2015 +AC:2016 / CISPR 32:2015 +COR1:2016 / AS/NZS CISPR 32:2015, Class B, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010 +A1:2015, AS/NZS CISPR 32:2015, Class B, VCCI-CISPR 32:2016, Class B, Russia EAC mark, Korea KC mark, CNS 13438, Electromagnetic Compliance: Class B. Safety: CB mark, commercial, UL/cUL Listed (UL 60950-1)/CAN/CSA C22.2 No. 60960-1-07, EN 60950-1: 2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (ed.2)+A1:2009+A2:2013, AS/NZS 60950.1:2015, Russia EAC mark (GS110MX only) |
Power Source | AC Adapter |
Product Type | Ethernet Switch |
Description
8-Port Gigabit Ethernet Unmanaged Switch with 2-Port 10G/Multi-Gig Uplinks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.