Shop All Transceivers
Netgear
1m Direct Attach SFP Cable, AXC76110000S
Mfr # AXC761-10000S
Zoro # G5444276
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SFP+ Network
- Conductor Material Copper
- Cable Length 3.28 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Netgear
- MFR # AXC761-10000S
- Zoro # G5444276
- UPC # 606449076349
- Country of Origin Unknown
- Category Transceivers
Dimensions
Cable Length | 3.28 ft |
Details
Connector Type | SFP+ Network |
Conductor Material | Copper |
Product Type | Network Cable |
Description
Netgear ProSafe 1m Direct Attach SFP+ Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for B and B BP12-1.2 (ML1.3-12211763)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Chauffeur Mobility Lil Taxi - 4 Pack (ML22-12MP4112510882)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- BLACK BOX Usb 3.0 Active Cable Extender 15 Feet (USB3ACE-15M)
- ADD-ON Sophos Itfztchxf Comp Taa Sfp+ Lc Xcvr (ITFZTCHXF-AO)
- TRIPP LITE 8-Port Hdmi Over Cat6 Splitter/Extender, Transmitter For Video/Audio, (B127-008-H)
- TRIPP LITE Usb Over Cat5/Cat6 Extender Kit 1-Port w/ Poc Usb 2.0 164 Ft. (B203-101-POC)
- ADD-ON This 2-Pack Of Ubiquiti Uf-Mm-1G Compatible Sfp Transceivers, PK2 (UF-MM-1G-AO)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM21A0)
- ADD-ON Addon Cisco Glc-Lh-Sm Compatible Taa Compliant 1000Base-Lx Sfp (GLC-LH-SM-AO)
- Netgear Transceivers