Shop All Candy
Nestl
Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces
Mfr # 296165
Zoro # G107361094
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 oz
- Packing Type Jar
- Flavor Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 34 oz |
Packing Type | Jar |
Item | Candy |
Flavor | Assorted |
Description
Enjoy your favorite candy, now on a stick, with Smarties Lollies Each pop has the same tantalizing flavor as the rolled wafers, sweet yet tangy With two great flavor options, enjoy these pops anytime you're in need of a sugar fix With 120 individually wrapped candies in this 34 oz jar, this bulk container is perfect for leaving out on its own as a perfect complement to your candy buffet or for filling the piata at your kid's next birthday party Your guests will love the classic flavor of Smarties Lollies Lollipops
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMON-X RTU Lemon-X Sour, PK4 (01000)
- ALLIANCE SWITCH, PRESSURE PKG (803638P)
- PLANTERS Planters Salted Cashews 1.5 oz., PK108 (10029000075389)
- SNACK BOX PROS Big Beef Jerky Box, PK29 (70000020)
- NESTL Crunch Bar, Individually Wrapped, 155 oz, PK36, 36PK (414169)
- NESTL Smarties Candy Rolls, 5 lb Bag (296555)
- NESTL Laffy Taffy, Assorted Flavors, 308 lb Tub, 145 Wrapped Pieces (788749)
- NESTL Chunky Bar, Individually Wrapped, 14 oz, PK24, 24PK (414664)
- SKITTLES Skittles Sour Singles 1.8Oz (511224)
- GHIRARDELLI Classic White Premium Baking Chip 1000 Chips/lb, 25lbs (63076)
- HARIBO Haribo Confectionery Gold Bears 3lbs, PK4 (30230)
- Nestl Snacks & Sweets