Shop All Candy
Nestl
Smarties Candy Rolls, 5 lb Bag
Mfr # 296555
Zoro # G607361051
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Packing Type Bag
- Flavor Cherry; Grape; Pineapple; Orange; Strawberry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 5 lb |
Item | Candy |
Packing Type | Bag |
Flavor | Cherry; Grape; Pineapple; Orange; Strawberry |
Description
Get your tastebuds ready for the sweet and tart taste of these Smarties Candy Wafer Rolls This bulk candy bag is full of classic fruity candies With five pounds of individually wrapped rolls, you will have plenty to fill the piata at your kid's birthday or the candy buffet at your next celebration Smarties are the classic wrapped candy roll your guests will enjoy
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD Signature Flavors All Natural Garlic Onion Paprika Charcoal Briquettes 8 lb (32600)
- ALLIANCE ASSY DPD O DRN 220V CTL 2 (F603175)
- KITCHEN BOUQUET Kitchen Bouquet Browning & Seasoning Sauce 1 gal., PK4 (05100)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 3 (QI003488.3)
- NESTL Chunky Bar, Individually Wrapped, 14 oz, PK24, 24PK (414664)
- NESTL Crunch Bar, Individually Wrapped, 155 oz, PK36, 36PK (414169)
- NESTL Laffy Taffy, Assorted Flavors, 308 lb Tub, 145 Wrapped Pieces (788749)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- NESTL Raisinets Milk Chocolate Candy Raisins, 35 oz Box, PK15, 15PK (76844)
- CHARMS Blow Pops, Assorted Flavors, 4 lb 1 oz Box, PK100, 100PK (295095)
- GOETZE 2.5# Caramel Creams (721738)
- Nestl Snacks & Sweets