Shop All Candy
Nestl
Raisinets Milk Chocolate Candy Raisins, 35 oz Box, PK15, 15PK
Mfr # 76844
Zoro # G007361019
product price: $42.65
/pk 15, $2.84/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contains Dairy, Contains Nuts
- Capacity 3.5 oz
- Flavor Chocolate and Raisin
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Contains Dairy, Contains Nuts |
Capacity | 3.5 oz |
Flavor | Chocolate and Raisin |
Packing Type | Box |
Item | Candy |
Description
Looking to satisfy your chocolate cravings with less guilt With 30 less fat than the leading chocolate brands, reach for Raisinets Made with the best ingredients, each California raisin is dipped in Nestle classic milk chocolate for a great taste you can rely on Satisfy your sweet tooth with Raisinets
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Cooler Heater Wire 190 (2.4 Wa (163746)
- BIRO Grinder Plate - 1/8" (1201-8A)
- STAR MANUFACTURING Probe (2E-Z3278)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- NESTL Chunky Bar, Individually Wrapped, 14 oz, PK24, 24PK (414664)
- NESTL Smarties Candy Rolls, 5 lb Bag (296555)
- NESTL Laffy Taffy, Assorted Flavors, 308 lb Tub, 145 Wrapped Pieces (788749)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- NESTL Crunch Bar, Individually Wrapped, 155 oz, PK36, 36PK (414169)
- ALBANESE WORLDS BEST Peach Gummi Candy 7 oz (53349)
- ALTOIDS Altoids Arctic Wintergreen 1.2 oz. Tin, PK96 (392633)
- Nestl Candy