Shop All Candy
Nestl
Laffy Taffy, Assorted Flavors, 308 lb Tub, 145 Wrapped Pieces
Mfr # 788749
Zoro # G307361078
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3.08 lb
- Flavor Banana; Cherry; Sour Apple; Strawberry
- Packing Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 3.08 lb |
Flavor | Banana; Cherry; Sour Apple; Strawberry |
Item | Chewy Candy |
Packing Type | Tub |
Description
Lose your house keys and set the alarm off while trying to climb into your own window Back your car out of the driveway and into your kid's bike and the neighbor's mailbox Well, no matter what kind of bad day you're having, let a Laughy Taffy cheer you up With this assortment of individually wrapped chewy candies in Sour Apple, Cherry, Banana, and Strawberry, there is a flavor to fix any disaster For an extra chuckle, unfold the wrapperthere's a jolly joke written inside each Laffy Taffy
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALRITE BLAST CHILLER Hinge 1248 Rev Cam Rise Spring Assist Flush Chrome (1125)
- HEINZ Assorted Jelly .5 oz. Cup Grape/Mixed Fruit/Strawberry, PK200 (10013000543900)
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- BOBRICK Lock, Cylinder , W/Key, M#B2888 (288-42)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- NESTL Chunky Bar, Individually Wrapped, 14 oz, PK24, 24PK (414664)
- NESTL Smarties Candy Rolls, 5 lb Bag (296555)
- NESTL Crunch Bar, Individually Wrapped, 155 oz, PK36, 36PK (414169)
- OFFICE SNAX Peppermint Puffs Candy Oz (OFX00666)
- HARIBO Haribo Gummies; Gold-Bears Theater Box 3.4 oz., PK12 (30211)
- WRIGLEY COMPANY Life Savers® Hard Candy, Wint-O-Green, Individually Wrapped, 6.25 oz. Bag (LFS88504)
- Nestl Snacks & Sweets