Shop All Skate Wheel Conveying
This Product is Discontinued
Nestaflex
Skate Wheel Conveyor, Rigid, 5ft. L (Discontinued)
Mfr # STK245.0S
Zoro # G7676606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Aluminum
- Between Frame Width 24 in
- Overall Width 27 in
- Overall Length 5 ft
- Frame Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nestaflex
- MFR # STK245.0S
- Zoro # G7676606
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 24 in |
Overall Width | 27 in |
Overall Length | 5 ft |
Min. Length | 5 ft. |
Max. Length | 5 ft. |
Height Adjustment | 28" to 36" |
Details
Item | Skate Wheel Conveyor |
Frame Material | Aluminum |
Frame Finish | Aluminum |
Conveyor Bed Shape Bed Shape | Straight |
Frame Capacity per Foot on 10-Ft. Centers | 200 lb. |
Frame Capacity per Foot on 5-Ft. Centers | 200 lb. |
Bearings | Ball |
Expandable | No |
Center to Center Roller Spacing | 3" |
Description
Skate Wheel Conveyor, Between Frame Width 24 in, Overall Width 27 in, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.