Shop All Skate Wheel Conveying
This Product is Discontinued
Nestaflex
Skate Wheel Conveyor, Flexible, Steel (Discontinued)
Mfr # 37624012SAL
Zoro # G7676509
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Frame Material Steel
- Between Frame Width 24 in
- Overall Width 30 in
- Overall Length 12 ft 2 in
- Maximum Load Capacity 376 lb/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nestaflex
- MFR # 37624012SAL
- Zoro # G7676509
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 24 in |
Overall Width | 30 in |
Overall Length | 12 ft 2 in |
Inside Radius | 12 in |
Height Adjustment | 28" to 36" |
Details
Item | Skate Wheel Conveyor |
Frame Material | Steel |
Maximum Load Capacity | 376 lb/ft |
Frame Finish | Zinc Plated |
Bearings | Ball |
Center to Center Roller Spacing | 5-1/4" |
Frame Capacity per Foot on 10-Ft. Centers | 376 lb. |
Expandable | Yes |
Frame Capacity per Foot on 5-Ft. Centers | 376 lb. |
Conveyor Bed Shape Bed Shape | Flexible |
Description
Skate Wheel Conveyor, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 12 ft 2 in Overall Length, 30 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.