Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Steel
Mfr # 22624024S
Zoro # G7676195
product price: $1,991.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Between Frame Width 24 in
- Overall Width 30 in
- Overall Length 24 ft 8 in
- Maximum Load Capacity 226 lb/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nestaflex
- MFR # 22624024S
- Zoro # G7676195
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 24 in |
Overall Width | 30 in |
Overall Length | 24 ft 8 in |
Inside Radius | 12 in |
Height Adjustment | 28" to 44" |
Details
Item | Skate Wheel Conveyor |
Frame Material | Steel |
Maximum Load Capacity | 226 lb/ft |
Expandable | Yes |
Conveyor Bed Shape Bed Shape | Flexible |
Frame Capacity per Foot on 5-Ft. Centers | 226 lb. |
Center to Center Roller Spacing | 5-1/4" |
Frame Capacity per Foot on 10-Ft. Centers | 226 lb. |
Frame Finish | Zinc Plated |
Bearings | Ball |
Description
Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 24 ft 8 in Overall Length, 30 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05A)
- Nestaflex Skate Wheel Conveying