Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Polymer
Mfr # 37630024PAL
Zoro # G7676597
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,515.99
Free 30-Day Returns
Key Features
- Duty Rating Medium-Duty
- Frame Material Steel
- Conveyor Frame Type Flexible
- Frame Shape Flexible
- Skate Wheel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nestaflex
- MFR # 37630024PAL
- Zoro # G7676597
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 30 in |
Overall Width | 36 in |
Overall Length | 23 ft 2 in |
Retracted Length | 6 ft 8 in |
Adjustable Height - Conveyors | Yes |
Min. Height | 28 in |
Inside Radius | 12 in |
Max. Height | 36 in |
Overall Height | 36 in |
Height Adjustment | 28" to 36" |
Description
Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 376 lb/ft Load Capacity @ 5 ft. Centers, 376 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 23 ft 2 in Overall Length, 36 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Nylon, Yellow (EN1802NX3)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- PROSOURCE Strap Lashing 2 Pk 1Inx13Ft (FH64055-1)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- Nestaflex Skate Wheel Conveying