Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Polymer
Mfr # 22618024P
Zoro # G7676448
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,162.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Between Frame Width 18 in
- Overall Width 24 in
- Overall Length 24 ft 8 in
- Maximum Load Capacity 226 lb/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nestaflex
- MFR # 22618024P
- Zoro # G7676448
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 18 in |
Overall Width | 24 in |
Overall Length | 24 ft 8 in |
Inside Radius | 12 in |
Height Adjustment | 28" to 44" |
Details
Item | Skate Wheel Conveyor |
Frame Material | Steel |
Maximum Load Capacity | 226 lb/ft |
Frame Capacity per Foot on 5-Ft. Centers | 226 lb. |
Expandable | Yes |
Center to Center Roller Spacing | 5-1/4" |
Frame Capacity per Foot on 10-Ft. Centers | 226 lb. |
Bearings | Ball |
Conveyor Bed Shape Bed Shape | Flexible |
Frame Finish | Zinc Plated |
Description
Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 24 ft 8 in Overall Length, 24 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- Nestaflex Skate Wheel Conveying