Shop All Skate Wheel Conveying
Nestaflex
Skate Wheel Conveyor, Flexible, Polymer
Mfr # 22618012P
Zoro # G7676457
product price: $857.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Between Frame Width 18 in
- Overall Width 24 in
- Overall Length 12 ft 10 in
- Maximum Load Capacity 226 lb/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nestaflex
- MFR # 22618012P
- Zoro # G7676457
- Country of Origin United States
- Category Skate Wheel Conveying
Dimensions
Between Frame Width | 18 in |
Overall Width | 24 in |
Overall Length | 12 ft 10 in |
Height Adjustment | 28" to 44" |
Inside Radius | 12 in |
Details
Item | Skate Wheel Conveyor |
Frame Material | Steel |
Maximum Load Capacity | 226 lb/ft |
Conveyor Bed Shape Bed Shape | Flexible |
Bearings | Ball |
Expandable | Yes |
Frame Capacity per Foot on 10-Ft. Centers | 226 lb. |
Frame Finish | Zinc Plated |
Frame Capacity per Foot on 5-Ft. Centers | 226 lb. |
Center to Center Roller Spacing | 5-1/4" |
Description
Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 12 ft 10 in Overall Length, 24 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 6" (EETBGV12X6)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W (12X10X10G)
- Nestaflex Skate Wheel Conveying