Shop All Coffee and Tea
Nescafe
Frothy Coffee Beverage, French Vanilla, 2 lb Bag, PK6
Mfr # 12025548
Zoro # G004291043
original price:
$129.75
11% off
new price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor French Vanilla
- Coffee Roast/Tea Type Light
- Max. Brewing Capacity 2 lb
- Net Weight 12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nescafe
- MFR # 12025548
- Zoro # G004291043
- Country of Origin Canada
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bag |
Beverage Flavor | French Vanilla |
Coffee Roast/Tea Type | Light |
Max. Brewing Capacity | 2 lb |
Net Weight | 12 lbs |
For Use With | Nescaf Bean-to-Cup Equipment |
Beverage Format | Coffee Drink |
Description
NescafE Frothy Coffee Beverage, French Vanilla Flavor, is a sweet and creamy specialty coffee drink with the classic French Vanilla flavor. Use as an all-in-one specialty coffee beverage that doesn't require additional ingredients or use as a customizable ingredient for other specialty coffee beverages. NescafE Frothy Coffee Beverages are good in any combi equipment or vend applications and can also be manually prepared. Frothy Coffee Beverage, French Vanilla Flavor, makes the preparation of a specialty beverage easy with consistent in-cup quality. It also creates operational efficiencies with the ability to add to any hot beverage equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKES Duke's Hickory Peach BBQ Smoked Shorty Sausages 5 oz., PK8 (1580002003)
- HATCO Toggle Switch 1/2 Dpst (R02-19-008A-00)
- READY ACCESS Lock Bar Kit 275 - Clear - 21-1 (85197102)
- GRINDMASTER Handle, Valve , Hand Activated (2484)
- NESCAFE Nescafe French Vanilla Cappuccino Mix 2lbs Bag, PK6 (00028000990190)
- NESCAFE Nescafe Alegria Decaffeinated Soluble Coffee 8.818 oz., PK4 (00028000720919U)
- NESCAFE Taster's Choice Decaf House Blend Instant Coffee, 0.1oz Stick, PK60 (86073)
- NESCAFE Taster's Choice Stick Pack, House Blend, .06 oz, PK480 (15782CT)
- NESCAFE Nescafe Classico Coffee 14.1 oz., PK3 (17501059286853)
- NESCAFE Nescafe 100% Arabica Alegria Coffee 8.818 oz., PK4 (00028000717162U)
- SUPER COFFEE Vanilla Bean Super Coffee 12 fl. oz., PK12 (CFVN121200)
- Nescafe Coffee and Tea