Shop All Coffee Makers
This Product is Discontinued
Nescafé Dolce Gusto
Majesto Automatic Coffee Machine, Black/Red (Discontinued)
Mfr # 98836
Zoro # G7512979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Black/Red
- Weight 18.3 lbs
- For Use With NESCAFÉ® Dolce Gusto® 27368; NESCAFÉ® Dolce Gusto® 77319; NESCAFÉ® Dolce Gusto® 77321; NESCAFÉ® Dolce Gusto® 91355
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nescafé Dolce Gusto
- MFR # 98836
- Zoro # G7512979
- UPC # 11100988365
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 14" |
Height | 14" |
Depth (In.) | 13" |
Details
Material | Plastic |
Color | Black/Red |
Weight | 18.3 lbs |
For Use With | NESCAFÉ® Dolce Gusto® 27368; NESCAFÉ® Dolce Gusto® 77319; NESCAFÉ® Dolce Gusto® 77321; NESCAFÉ® Dolce Gusto® 91355 |
Description
NESCAFÉ® Dolce Gusto® Majesto Automatic Coffee Machine, Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.