Shop All Thread Repair Kits
Nes
EXTERNAL THREAD REPAIR SET
Mfr # NES1300
Zoro # G610908441
Free Shipping & Returns
$519.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Length 17 in
- Compatible Material Zinc Alloy with High Speed Steel Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nes
- MFR # NES1300
- Zoro # G610908441
- UPC # 43099841239
- Country of Origin Israel
- Category Thread Repair Kits
Dimensions
Insert Length | 17 in |
Details
Compatible Material | Zinc Alloy with High Speed Steel Cutters |
Description
3-Piece Set. Contents: External NES1A, 2, 3, Nes 3 Extension Handle, and NES Cleaner. One hand tool repairs inch or metric, right or left-handed, coarse, or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type.Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Automatically chases good threads and the cutter repairs damaged threads. Blades are made of High-Speed Steel induction hardened to 58 Rockwell for longevity of life. OD Range: 5/32''to 6''. Pipe Threads: Up to 7/16'' to 5-1/2''.
- •CONVENIENCE: Universal thread repair tools require only one tool to repair inch or metric, right or left handed, coarse or fine threads
- •VERSATILE: No need for a caliper or pitch gauge to determine diameter or thread count or type
- •QUICK ADJUSTMENT: Tool adjusts and quickly adapts to particular diameter and pitch of fastener thread
- •DESIGN: Automatically chases good threads and the cutter repairs damaged threads
- •DURABILITY: Blades are made of High Speed Steel induction hardened to 58Rockwell for longevity of life
- •UNIVERSAL TOOL: Takes the place of hundreds of dies, assorted thread chasers and thread files
- •INCLUDES: 3-piece set of External Thread repair tools - 5/32" to 6" (4-152 mm) with extra cutters and deburring tool
- •INCLUDES: NES1A, NES2, NES3, NESDEBURR, NES3 extension handle with replacement cutters
- •When your threads are a mess, reach for NES!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Zinc Plated (K2024-ZN)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 19 mm Shaft Dia, 50 PK (M36000.019.0001)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS121)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0752)
- NES COMBINATION THREAD REPAIR SET (NES1025)
- NES INTERNAL THREAD REPAIR SET (NES1008)
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel (NES1008)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 (EZ-A900)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486F)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16TWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (3520-3.00K)
- Nes Thread Repair Kits