Shop All Thread Insert Tools
Nes
3 EXTERNAL THREAD REPAIR TOOL
Mfr # NES3
Zoro # G610917191
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.8 in
- Material Zinc Alloy with High Speed Steel Cutters
- Shank Width 5.2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nes
- MFR # NES3
- Zoro # G610917191
- UPC # 43099840034
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Length | 12.8 in |
Shank Width | 5.2 in |
Details
Material | Zinc Alloy with High Speed Steel Cutters |
Color | Black |
Description
One hand tool repairs inch or metric, right or left-handed, coarse, or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type.Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Tool adjusts and quickly adapts to diameter and pitch of fastener thread. Automatically chases good threads and the cutter repairs damaged threads. Blades are made of High-Speed Steel induction hardened to 58 Rockwell for longevity of life. OD Range: 1-3/8''to 6'' 35-152mm
- •CONVENIENCE: Universal thread repair tools require only one tool to repair inch or metric, right or left handed, coarse or fine threads
- •VERSATILE: No need for a caliper or pitch gauge to determine diameter or thread count or type
- •QUICK ADJUSTMENT: Tool adjusts and quickly adapts to particular diameter and pitch of fastener thread
- •DESIGN: Automatically chases good threads and the cutter repairs damaged threads
- •DURABILITY: Blades are made of high speed steel induction hardened to 58 Rockwell for longevity of life
- •UNIVERSAL TOOL: Takes the place of hundreds of dies, assorted thread chasers and thread files
- •OD RANGE: 1-3/8" to 6" (35-152 mm)
- •When your threads are a mess, reach for NES!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- KANCA Drill Press Vise 150 mm (DRL-150)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- ZORO SELECT Combination Tool, 1-1/4-8, 1pcs. (87302)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- Nes Thread Insert Tools