Shop All Thread Insert Tools
Nes
3-3/4in to 4-1/4in Internal Thread Repair Tool
Mfr # NES29
Zoro # G411788211
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
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
- Brand Nes
- MFR # NES29
- Zoro # G411788211
- Country of Origin China
- Category Thread Insert Tools
Description
Nes NES29 3-3/4in to 4-1/4in Internal Thread Repair Tool Use just one tool to restore inch or metric, right hand or left hand fastener threads. The floating cutters are self-adjusting to any pitch and size within range. No need for calibration or identifying thread type. Automatically chases good thread sections to repair the damaged parts.Outer Capacity: 3-3/4in to 4-1/4inPipe Capacity: 3-1/2in to 3-3/4inWeight : 3.30 .Recommended for Large Internal Threads in: Oil & Gas production & pipelines Mining Industry Large Truck & heavy soil moving equipment Large production machinery
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
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J07519)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- BOSCH Plug Tap, 3 Drill Bit Combo Set, PK3 (BDT14F28)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- STANLEY ENGINEERED FASTENING Nosepiece, Steel, 1/4-20 (PNT1000-02-420)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- Nes Thread Insert Tools