Shop All Thread Insert Tools
Nes
3-1/4 to 3-3/4 Internal Thread Repair Tool
Mfr # NES28
Zoro # G511901466
product price: $898.99
/ea
Free Shipping & Returns
$898.99
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
- Brand Nes
- MFR # NES28
- Zoro # G511901466
- Country of Origin China
- Category Thread Insert Tools
Description
Nes NES28 3-1/4 to 3-3/4 Internal Thread Repair Tool Specially reinforced design to repair large threads in a given diameter range. No prior thread measurements are needed. Quickly adjusts to any thread diameter. Applicable standards: Inch, Metric, LH, RH, Coarse & Fine A Major advantage over taps - the Nes thread repair tool can enter below damaged groves. Automatically chases good thread sections to repair the damaged parts The cutting blade is made of HSS - guided by the undamaged thread to re-grove the damaged section Also removes rust and burrs. Outer Capacity: 3-1/4in to 3-3/4inPipe Capacity: 2-3/4in to 3-1/4inWeight : 3.20 Recommended Applications: Oil & Gas production pipelines Mining Industry Large Truck & heavy soil moving equipment Large production machinery
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
- MICRO 100 Standard, Boring Tools, Right Hand, 0.160" Min Bore dia, Max. Bore Depth: 0.900" (BB-160900X)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5X0.8 (3747-5)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 1/4-20 (7571-4B)
- AVK Insert Installation Tool, 10-24, Steel (AKPT15P1024)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 2NJP4 (8553-04)
- Nes Thread Insert Tools