Shop All Thread Insert Tools
Nes
27 INTERNAL THREAD REPAIR TOOL
Mfr # NES27
Zoro # G310917187
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5 in
- Material Zinc Alloy with High Speed Steel Cutters
- Shank Width 3 in
- Color Black; Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nes
- MFR # NES27
- Zoro # G310917187
- UPC # 603446072718
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Length | 10.5 in |
Shank Width | 3 in |
Details
Material | Zinc Alloy with High Speed Steel Cutters |
Color | Black; Orange |
Description
Specially reinforce design to repair large threads in the given diameter range. No prior thread measurements are needed. Quickly adjust to any thread diameter & Pitch. Automatically chases good thread sections to repair the damaged parts. Removes rust and burrs. OD Range: 2-3/4'' to 3-3/16''. Pipe Threads: 2-3/8'' to 2-3/4''.
- •CONVENIENCE: Universal thread repair tools require only one tool to repair inch or metric, right or left handed, coarse or fine threads
- •VERSATILE: No need for a caliper or pitch gauge to determine diameter or thread count or type
- •QUICK ADJUSTMENT: Tool adjusts and quickly adapts to particular diameter and pitch of fastener thread
- •DESIGN: Automatically chases good threads and the cutter repairs damaged threads
- •DURABILITY: Blades are made of high speed steel induction hardened to 62 Rockwell for longevity of life
- •UNIVERSAL TOOL: Takes the place of hundreds of dies, assorted thread chasers and thread files
- •ID RANGE: 2-3/4" to 3-3/16" (69-81 mm)
- •When your threads are a mess, reach for NES!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2X)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- NES NES 5 EXTERNAL THREAD REPAIR TOOL (NES5)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- Nes Thread Insert Tools