Shop All Thread Insert Tools
Nes
06040 EXTERNAL THREADMATE
Mfr # NES06040
Zoro # G710917190
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Material Zinc Alloy with High Speed Steel Cutters
- Shank Width 4.5 in
- Color Black; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nes
- MFR # NES06040
- Zoro # G710917190
- UPC # 603446060401
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Length | 7.5 in |
Shank Width | 4.5 in |
Details
Material | Zinc Alloy with High Speed Steel Cutters |
Color | Black; Yellow |
Description
Universal thread repair tools require only one hand to repair inch or metric, right or left handed, coarse or fine threads. No need for a caliper or pitch gauge to determine diameter or thread count or type. Threadmate tool adjusts and quickly adapts to the diameter and pitch of fastener thread. Automatically follows good threads and the cutter repairs damaged threads. Blades are made of High Speed Steel induction hardened to 58 Rockwell for longevity of life. OD Range: 5/32''to 1/2'' 4-13mm
- •CONVENIENCE: Universal thread repair tools require only one tool to repair inch or metric, right or left handed, coarse or fine threads
- •VERSATILE: No need for a caliper or pitch gauge to determine diameter or thread count or type
- •QUICK ADJUSTMENT: Tool adjusts and quickly adapts to particular diameter and pitch of fastener thread
- •DESIGN: Automatically chases good threads and the cutter repairs damaged threads
- •DURABILITY: Blades are made of high speed steel induction hardened to 58 Rockwell for longevity of life
- •UNIVERSAL TOOL: Takes the place of hundreds of dies, assorted thread chasers and thread files
- •OD RANGE: 5/32" to 1/2" (4-13 mm)
- •When your threads are a mess, reach for NES!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Head, Head, Asm S4A (32170)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- NES 1A EXTERNAL THREAD REPAIR TOOL (NES1A)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- STANLEY ENGINEERED FASTENING Adaptor, Steel (PNT1000-58)
- RECOIL Insert Extraction Tool (5WY47)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- Nes Fastening Tools