Shop All Landscape Fabric & Fertilizers
This Product is Discontinued
Neptunes Harvest
Natural Fertilizer, 1 gal. (Discontinued)
Mfr # 1398-6
Zoro # G8537487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal
- Coverage 128 gal
- Color Brown
- Chemical Composition North Atlantic Fish, Seaweed
- Features Fish and Seaweed Liquid Fertilizer 2-3-1, Non Burning, Non Polluting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neptunes Harvest
- MFR # 1398-6
- Zoro # G8537487
- UPC # 810082013986
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 1 gal |
Details
Item | Natural Fertilizer |
Coverage | 128 gal |
Color | Brown |
Chemical Composition | North Atlantic Fish, Seaweed |
Features | Fish and Seaweed Liquid Fertilizer 2-3-1, Non Burning, Non Polluting |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Green Certification or Other Recognition | OMRI Listed |
For Use On | Flower Gardens, Lawns, Shrubs, Trees, Turf, Vegetable |
Description
Natural Fertilizer, 1 gal, Coverage 128 gal, For Use On Flower Gardens, Lawns, Shrubs, Trees, Turf, Vegetable, Chemical Composition North Atlantic Fish, Seaweed, Color Brown, Features Fish and Seaweed Liquid Fertilizer 2-3-1, Non Burning, Non Polluting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.